Dream Wireless LPFIPXSM-COA2-HP The Luxury Coach 2 Series Flip Wallet Case for iPhone XR - Hot Pink
Mfr # LPFIPXSM-COA2-HP
Zoro # G703794746
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # LPFIPXSM-COA2-HP
- Zoro # G703794746
- UPC # 885926357557
- Country of Origin China
- Category Cell Phone Cases
Description
This protective case is made of quality plastic and PU leather, delivering a natural and fashionable appearance. The soft interior lining gives full protection to your device from dust, fingerprint, scratches or other damages. And this case is secured with a hook-and-loop closure. It is fitted with two card holders that allow you to store your name cards or credit cards easily for added convenience. The back stand enables you to view the screen of your device at an ideal angle. The excellent cutout enables easy access to all functions and ports such as charger port/dock connector, headset jack and speaker.
Compatability- iPhone XR
- Color: Hot Pink
- Material: Plastic and PU Leather
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL OPTIMUM BATTERY AA 12PK (32587)
- VIDEO MOUNT PRODUCTS Wall Mount Vertical Equipmnt Rack, 2U, 4"D (ER-VR2U)
- BLUEPARROTT B550-XT Wireless Noise Cancellation Headset (204165)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 4 (ML8-12MP416143109238)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 , Black (77-85598)
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- AMPD Jelly Confetti Soft Shell MagSafe Case for Apple iPhone 12 / iPhone 12 Pro Purple (AA-IPH12-MAGJELLY-PURP)
- OTTERBOX Defender Case For Apple Ipad 10.2, Black (77-62032)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 Pro , Emerald Isle (77-92981)
- Dream Wireless Cell Phone Cases