Dream Wireless LPFIP7L-GENT-BK iPhone 8; 7 & 6 Plus Luxury Gentleman Magnetic Flip Leather Wallet Case - Black
Mfr # LPFIP7L-GENT-BK
Zoro # G903795116
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # LPFIP7L-GENT-BK
- Zoro # G903795116
- UPC # 885926323897
- Country of Origin China
- Category Cell Phone Cases
Description
This protective case is made of quality plastic and PU leather, delivering a natural and fashionable appearance. The soft interior lining gives full protection to your device from dust, fingerprint, scratches or other damages. And this case is secured with a hook-and-loop closure. It is fitted with two card holders that allow you to store your name cards or credit cards easily for added convenience. The back stand enables you to view the screen of your device at an ideal angle. The excellent cutout enables easy access to all functions and ports such as charger port/dock connector, headset jack and speaker.
Compatibility- iPhone 8 / 7 / 6 Plus
- Color: Black
- Material: Leather
- Weight: 0.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Uniden PRO520XL CB Radio w/7W Audio Output (PRO520XL)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING LG 100/BX (LGOR-L)
- DOOMSDAY DVD-CD Plus G-MP3 Plus G Karaoke System with Color Screen; Black - 7 in. (DO114295)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Time Cutter MX5060 Lawn Mower (ML-U1-CCAHR963)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- OTTERBOX Defender Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92818)
- CISCO IP Phone 8811 Series, CP8811K9 (CP-8811-K9=)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21A)
- Dream Wireless Cell Phone Cases