Dream Wireless LPFIP7-GENT-BK iPhone 8; 7 & 6 Luxury Gentleman Magnetic Flip Leather Wallet Case - Black
Mfr # LPFIP7-GENT-BK
Zoro # G103795022
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # LPFIP7-GENT-BK
- Zoro # G103795022
- UPC # 885926323873
- Country of Origin China
- Category Cell Phone Cases
Description
This protective case is made of quality plastic and PU leather, delivering a natural and fashionable appearance. The soft interior lining gives full protection to your device from dust, fingerprint, scratches or other damages. And this case is secured with a hook-and-loop closure. It is fitted with two card holders that allow you to store your name cards or credit cards easily for added convenience. The back stand enables you to view the screen of your device at an ideal angle. The excellent cutout enables easy access to all functions and ports such as charger port/dock connector, headset jack and speaker.
Compatibility- iPhone 8 / 7 / 6
- Color: Black
- Material: Leather
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Marquette Electronics MAC 1200 EK6 Battery (MAC 1200 EK6 BATTERY MARQUETTE ELECTRONICS)
- 3M PELTOR Headset, 21dB, Headband, Black, AA Batteries (MT13H220A)
- ENDUST Powerful Electronics Duster, 10 oz., PK4 (11964)
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- SPIGEN Core Armor Matte Case for Samsung Galaxy S23 Ultra, Black (ACS05643)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Big Sur (77-56606)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Baby Blue Jeans (77-94627)
- OTTERBOX Symmetry Plus Graphics Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Burnout Sky (77-93402)
- BOSS Boss 3.5 Farad Capacitor; Digital Voltage Meter - Black - CPBK3.5 (CPBK3.5)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- Dream Wireless Cell Phone Cases