Shop All Cell Phone Cases
Dream Wireless
Dream Wireless LPFIP1267-GENT-BR 6.7 in. The Luxury Gentleman Magnetic Flip Leather Wallet Case for iphone 12 Pro Max; Brown
Mfr # LPFIP1267-GENT-BR
Zoro # G203795014
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # LPFIP1267-GENT-BR
- Zoro # G203795014
- UPC # 885926386373
- Country of Origin China
- Category Cell Phone Cases
Description
It is fitted with two card holders that allow you to store your name cards or credit cards easily for added convenience. The back stand enables you to view the screen of your device at an ideal angle.
Features- This protective case is made of quality plastic and PU leather, delivering a natural and fashionable appearance
- The soft interior lining gives full protection to your device from dust, fingerprint, scratches or other damages
- And this case is secured with a hook-and-loop closure
- The excellent cutout enables easy access to all functions and ports such as charger port/dock connector, headset jack and speaker
- Smartphone Protective Case with Card Pockets and Stand
- Color: Brown
- Material: Plastic and PU leather
- Size: 6.7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- MOTOROLA DTR550 Digital Radio Whip Antenna (8505241U04)
- RAM MOUNTS Replacement for RAM Mounts Rap-b-354u-tra1 (RAP-B-354U-TRA1 RAM MOUNTS)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23, Carbon Fiber (214144114242)
- NUVOMED Sterilizing Box, White (UVB-6/0892)
- AMPD Military Drop Case for Motorola Moto G Stylus 2022 Black (AA-GSTYLUS22-MILITARY-BLK)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black Crystal (77-94251)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92925)
- OTTERBOX Symmetry Plus Graphics Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Burnout Sky (77-93402)
- Dream Wireless Cell Phone Cases