Dream Wireless HOCU-58 No.58 Universal Cigarette Lighting Car Mount with Easy Slide Phone Holder & 3.1a Dual USB Charging Ports - Black
Mfr # HOCU-58
Zoro # G603969879
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # HOCU-58
- Zoro # G603969879
- UPC # 885926361066
- Country of Origin China
- Category Device Holders & Mounts
Description
One car mount holder with two main functions firmly hold your device to provide safe driving; safely charge your two devices at the same time. Cigarette lighter cell phone holder is designed with 2 USB ports in 3.1A( MAX )output. So it also can be a car charger to quickly and simultaneously charge two phones. Freely adjust holder part in 360 degrees to cater for your favorite viewing habits. The goose neck part can be rotated in 180 degrees to adjust height of device. Press Quick Release Button on the side of unit to slide open and then take out mobile phone. Adjustable holding height from 113mm to 168mm width from 50 to 90mm adjust to any size of phones.
Specifications- Color: Black
- Material: PC+ ABS
- Power Supply: DC12~14V
- Output Current Maximum: DC5V,3.1A
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's Quik Scratch Eraser Kit (G190200)
- WIX FILTERS ABG CONSTRUCTION EQUIPMENT/FORD FESTIVA (33032)
- K&N Oil Filter, Hp-2006 (HP-2006)
- BUYERS PRODUCTS 21x13x96 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705660)
- DREAM WIRELESS Dream Wireless HOCU-51-BK No.51 Universal Cup Holder Car Mount with Long Adjustable Arm & Rotatable Cradle - Black (HOCU-51-BK)
- EXTREME MAX Extreme Max 3005.4155 Universal Rail-Mount Drink Holder (3005.4155)
- K&N Toyota Tundra 4.6L V-8/2014 Air, 33-5017 (33-5017)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTEWS4 Electric Window SwitchSpline Shaft 1939-1948 Chevy (9859)
- CUMMINS Windshield Phone Mount (CMNWSPH)
- CASE LOGIC Car Mount, Black (CLCMBLK)
- SHURHOLD Dock-A-Reni (134)
- Dream Wireless Automotive Interior Accessories