Shop All Battery Chargers
Dream Wireless
Dream Wireless HOCU-56 No.56 Universal Cigarette Lighter Adapter Dual USB Charger & Car Mount Holder with Digital Voltage Display - Black
Mfr # HOCU-56
Zoro # G904126681
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # HOCU-56
- Zoro # G904126681
- UPC # 885926356567
- Country of Origin China
- Category Battery Chargers
Description
LED display screen recycled shows the real time of vehicle's battery voltage,device's charging voltage and charging current. Dual 2 USB charging ports allows you to charge 2 devices simultaneously. Intelligent protection circuit protects against over-voltage, over-current and over-heat. Flexible goose neck and 360 degrees rotating holder allow you to position your phone or GPS horizontally, vertically tilt in any direction,provide the optimal viewing angle.
Features- One press side button release for-handed operation
- Non-slip feet and surface keeps your phone tightly locked in
- Fit for most cellphones and GPS etc
- Color: Black
- Input : DC12V-24V
- Output : DC 5V-3.1A(2.1A+1A)
- Length of the Arm : 6.5"
- Extendable Mount Width : 1.6-3.5"
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5mm S Plug to 3.5mm M Jack, Metal (7160)
- ILC Replacement For TROJAN J305GAC, 8PK (J305G-AC-8-PACK)
- 3M Monitor Stand MS100B, 21.6x9.4x2.7 to 3.9, Black/Clear, Supports 33 lb (MS100B)
- STEREN Medium Flat TV Wall Mount (720-010)
- DREAM WIRELESS Dream Wireless OASC-MWC-WT Universal Silicone Shockproof Protector Compatible with Magsafe Wireless Charger - White (OASC-MWC-WT)
- MIGHTY MAX BATTERY 100 Watts Solar Panel 12V Poly Off Grid Battery Charger for Camping (MAX3526014)
- AT&T AT&T TC03 Universal Charger USB - 3.1 AMP (TC03)
- MAXRAD Maxrad MBS Base Station Adapter Kit for VHF and UHF Antennas (MBS)
- UPGRADE NMEA 2000 Through Bulkhead Adaptor (UP2933723)
- MIGHTY MAX BATTERY 12V SOLAR PANEL CHARGER WITH ALLIGATOR CLIPS (MAX3512562)
- DANTONA Dantona NM-UM09G31 Replacement Laptop Battery for Acer Aspire 533 (NM-UM09G31)
- Dream Wireless Battery Chargers