Dream Wireless FTCIPXR-ACL-BKCL Fusion Candy TPU with Clear Acrylic Back Plate for iPhone XR - Black
Mfr # FTCIPXR-ACL-BKCL
Zoro # G103794780
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # FTCIPXR-ACL-BKCL
- Zoro # G103794780
- UPC # 885926355850
- Country of Origin China
- Category Cell Phone Cases
Description
Our candy case provides your wireless device the maximum protection against scratches and scuffs, enabling you to keep your wireless device in new condition and well preserving its looks and features. Made with grade A TPU and PC material, this case is not only durable, long lasting, but also equips the wireless device with a soft and comfortable surface. Furthermore, all the openings for the dock connector, charger, side buttons, speaker, microphone and camera were precisely cut to allow full access to all the wireless device functions. It is user-friendly, and super easy to install. A case like this has all the combined beauty with functionality by utilizing high-quality materials and fine craftsmanship. This is truly the perfect case, for your valuable wireless device. Easy to install and last for a long time, our premium candy case will help keep your device safe.
Compatability- iPhone XR
- Color: Black
- Material: TPU and PC
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX REQUEST TO EXIT DETECTOR SEQUENTIAL TRIGGERING/GRAY (0E-RXDST)
- CABLE WHOLESALE Cable Wholesale DisplayPort to DVI Video Cable; DisplayPort Male to DVI Male; 3 foot (10H1-61103)
- ILC Replacement for Mitel 6940 Battery (6940)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sealed AGM Battery (ML35-1231411)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- RAIKA Iphone Pouch - Black (IT 215 BLK)
- CISCO IP Phone 8811 Series, CP8811K9 (CP-8811-K9=)
- OTTERBOX Commuter Case For Apple Iphone 14 Pro , Black (77-88421)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Black (77-89018)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , You Do Blue (77-93139)
- Dream Wireless Cell Phone Cases