Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black
Mfr # FTCIP65-CBMT-BK
Zoro # G203794741
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # FTCIP65-CBMT-BK
- Zoro # G203794741
- UPC # 885926356970
- Country of Origin China
- Category Cell Phone Cases
Description
This protective case is made of quality TPU and PC materials and crafted with refined details and IMD Technology. The user-friendly case is used to give full protection to your smartphone from damages and keep it in good condition while maintaining its fashionable look. This stylish case is lightweight and durable for an extra-long service life. The excellent cutout allows easy access to all ports and functions. Featuring a simple yet elegant design in a plain color, this protective case adds a touch of style to your smartphone. This protective back case is easy to install and remove without causing any scratch to your smart device.
Compatability- iPhone XS Max
- Color: Black
- Material: TPU and PU Leather
- Weight: 0.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200XLTX153 (ML18-122114110)
- ILC Replacement For TOTO TH559EDV410R BATTERY (WX-SQ06-7)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces SDC 634RF 4 Amp Power Supply (ML7-122320)
- PANASONIC 3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10 (CR2025PA/10BW)
- OTTERBOX Commuter Lite Case For Motorola Moto G Play 2023 , Black (77-91013)
- OTTERBOX Defender Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94490)
- OMNIMED Protect Your Phone & Devices With Clear Acrylic Splash Guard (Small) (307201)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- Dream Wireless Cell Phone Cases