Dream Wireless CSIPXR2-WATF-RRO Waterfall Liquid Sparkling Quicksand TPU Case for iphone 11; Red Roses
Mfr # CSIPXR2-WATF-RRO
Zoro # G903794942
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # CSIPXR2-WATF-RRO
- Zoro # G903794942
- UPC # 885926377319
- Country of Origin China
- Category Cell Phone Cases
Description
Protect your wireless device with our premium crystal cases. This accessory provides protection by preventing the device from dust and unnecessary scratches. It is made to fit perfect and gives the device its maximum protection. The hard plastic is reinforced from the front edges, sides and back to prolong the life of the case. Besides its protection, it also has openings precisely made for the top and side buttons, charger port/dock connector, headset jack and speaker which allows you full access to all the functions on your device. Easy to install and last for a long time and the pattern on the surface looks great, our premium crystal cases will help keep your device safe.
Compabililty:- iphone 11
- Color: Red Rose
- Case Material: TPU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Panasonic LCR064R2P Battery (ML4-6711011111111)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 23" to 46" LCD Screen (SUF640P)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Vision HP12-105W-X - 2 Pack (ML18-12MP29697527)
- ENERGIZER Ultimate Lithium AAA 1.5 V 1250 Ah Battery L92BP-4 4 pk (L92SBP-4)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- AMPD Military Drop Case for Motorola Moto G Stylus 2022 Black (AA-GSTYLUS22-MILITARY-BLK)
- OTTERBOX Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Dark Side (77-94731)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Orchid Advice (77-93299)
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- Dream Wireless Cell Phone Cases