Shop All Cell Phone Cases
Dream Wireless
Dream Wireless CSIP1267-AIRL-SM Airlite Invisible Ring Case with Thick Clear TPU Shockproof Protection for iPhone 12 Pro Max 6.7 - Smoke
Mfr # CSIP1267-AIRL-SM
Zoro # G603794860
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # CSIP1267-AIRL-SM
- Zoro # G603794860
- UPC # 885926387110
- Country of Origin China
- Category Cell Phone Cases
Description
Airlite Invisible Ring Case with Thick Clear TPU Shockproof Protection
The simple yet elegant the national flag design of style to this protective case. Improved craftsmanship makes this case deliver a soft and natural texture.
Features- Made of premium quality TPU material, this protective case offers superior durability for an extra-long service life
- It is specially designed for bump and shock absorption and protection of your iPhone from accidental scratches
- The excellent cutout allows easy access to all ports such as camera, earphone jack, speaker
- This protective case is easy to install and remove without adding any bulk or damage to your iPhone
- iPhone 12 Pro Max 6.7
- Color: Smoke
- Material: TPU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI 4-20mA Signal Splitter, 1 Input 2 or 3 wire, 2 Output, 24V DC, DIN Rail Mount (ASI451145)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 2.00" O.D. (FRM-200)
- ALLEN TEL Handset Hanger-Vertical/Horizontal, Black (AT1813-00)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 Pro / iPhone 14 Pro Max, Clear (GGACXXC208AP12B)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Orchid Advice (77-93322)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Pine (77-93425)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- EN ROUTE TRAVELWARE En Route Travelware 134 4.4 x 6 in. Cell Phone Arm Band Mesh Pocket; Black - Large (134)
- AMPD TPU / Acrylic Hard Shell MagSafe Case for Apple iPhone 12 / 12 Pro Clear and Black (AA-IPH12-MAGBUMPER-BLK)
- Dream Wireless Cell Phone Cases