Dream Wireless ARIP7L-CVN-BKGY Universal Convenient Pouch with Adjustable Sports Armband - Black & Grey
Mfr # ARIP7L-CVN-BKGY
Zoro # G804083589
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # ARIP7L-CVN-BKGY
- Zoro # G804083589
- UPC # 885926338174
- Country of Origin China
- Category Document Displays
Description
Sports Armband Sweatproof, Soft Strap Double Pockets Running Arm Bag Pouch Pocket. Two pouches to place your cellphone and earphone,credit cards,small change or keys. The user-friendly case is used to give full protection to your smartphone from damages and keep it in good condition while maintaining its fashionable look. Light weight and comfortable to carry while doing outdoor sports such as running,jogging,hiking,climbing,cycling,camping,horse riding or gym. You can wear it on your arm or wrist according to your size and need. Hold phone size 5.5, just perfect for iphone 7 Plus/6s Plus/6 Plus; Sony Z5/XZ; Samsung Galaxy S8, S7/Note5; Motorola XT1650/XT1635; Blackberry Dtek60; HTC M10h.
Specifications- Color: Black & Grey
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Dual-Tip Sharpie Marker Set, PK8 (HS15094)
- PACON Graphing Paper, White, 1/4in Ruled, Letter, 500 Sheets, PK2 (P2414)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 70 lb. Cap. (CCT32)
- OKI DATA OKITONERC5100N/C5150N/C5200N/C5300DN/C5300N/C5400, C, DN, DTN, N, TNYELLOW (42127401)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products MM24-S Mightee Mounts 24 in. Mightee Mount- Black (MM24-S)
- MARTIN YALE Reference Sleeve for Master View Sys (MVF3)
- TARIFOLD Assorted Color Display Pockets, PK10 (P090A3LAN)
- DEFLECTO Sign Holder, Acrylic, 8.5X11", Clear (799693)
- TARIFOLD Catalog Rack 12 Rings Metal (50411)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DEFLECTO Sign Holder, Acrylic, 11 x 8.5, Clear (5991890)
- Dream Wireless Document Displays