Dream Cymbals & Gongs

Dream Cymbals & Gongs STACK10-U 10 in. Libor Hadrava Stackers Cymbals (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Indoor Game Tables
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed by drummer and teacher Libor Hadrava, the 10" Dream Stack signature cymbals feature a 10" splash over a 10" pang for an effective and user customizable stack effect. Get yours at Alto Music today.

Features
  • Bright explosive stack Contact/Pang combo
  • Standard lathe splash cymbal stacked on inverted bell Pang
  • 10" Contact and 10 " Pang cymbal sandwich
Specifications
  • Size: 10 in.
  • Drum Type: Cymbals
  • Weight: 1.45 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.