Shop All Indoor Game Tables
Dream Cymbals & Gongs
Dream Cymbals & Gongs PANG18-U 18 in. Pang China Cymbal
Mfr # PANG18-U
Zoro # G503923520
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Cymbals & Gongs
- MFR # PANG18-U
- Zoro # G503923520
- UPC # 609722095273
- Country of Origin China
- Category Indoor Game Tables
Description
Despite their awesome crash ability, this is more than a line of effects cymbals - with three distinct playing surfaces and two mounting directions these are wonderfully versatile. The 18" Pang larger than life providing an extreme range of color.The Cymbal you hear in the video is a represention of what this sounds like. The Cymbal you receive may vary in pitch.
Features- Instant crash
- Punches above its weight
- Standard lathe
- Inverted bell, double flange
- Size: 18 in.
- Cymbal Finish: Natural
- Series: Pang
- Cymbal Type: Chinese
- Weight: 2.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS Mattock Spade Shovel, Steel, 15 in (6704)
- SCOTTS ORTHO ROUNDUP Scotts Ortho Roundup 251860 Gallon Rodent Repellent (251860)
- ESPOMAMPANY 5LB Iron Tone (IT5)
- HYDRORAIN Steel Curb Key, Rolled steel, 28 in L (53246)
- FLASH FURNITURE Gray Folding Card Table - Portable Game Table (JB-2-GY-GG)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- PYLE Foam Isolation Pad W/Steel Plate (S) (PSI04)
- PYLE Sound Filter Reflection Mini Size (PSMRS08)
- ATOMIC Atomic G05305W NorthPort 3-in-1 Dining; Air Hockey & Table Tennis Table (G05305W)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- PYLE Audio Mixer, PMX464 (PMX464)
- Dream Cymbals & Gongs Indoor Games