Dream Cymbals & Gongs IGNCP3Plus-U Ignition Cymbal Pack; Large - 3 Piece
Mfr # IGNCP3+-U
Zoro # G903923434
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Cymbals & Gongs
- MFR # IGNCP3+-U
- Zoro # G903923434
- UPC # 609722096430
- Country of Origin China
- Category Indoor Game Tables
Description
The Dream Ignition Series Cymbal Box Set includes three cymbals of much higher quality than the price would suggest - their philosophy is that a drummer's first set of cymbals don't have to sound bad Included in this box are all of the cymbals a young drummer needs to properly begin their drumming journey. All of these cymbals are hammered by hand from cast bronze discs, just like all professional-level cymbals. They sound good enough that many drummers wouldn't be able to tell that they are designed for beginners A large cymbal bag is included so you can cart around your instruments without worrying about damaging them.
Features- Hand-Hammered Bronze
- Great Sound For The Price
- Bliss/Contact series hybrid sound
- 3 Piece
- 14" hi-hat, 16" crash, 20" ride, 22" cymbal bag
- Size: Large
- Dimension: 9.4 x 3.9 x 10.2 inches
- Color: Black
- Weight: 10.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Black (1206BLACK)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- AFTERMARKET Fits Case Backhoe Dipper Cylinder Assembly 580SL 580SL ll 580SM ll (183795A3)
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- TOY TIME Crazy Diamonds Slot Machine Bank - Authentic Replication (560671DFL)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- ASTRO Astro MRB1 Maching Bass Drum Beater (MRB1)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- PGIK 10 ft. Rubber Guitar Bass Instrument Cable - 6 mm (PG566745)
- SHUBB C1K Acoustic Guitar Black Capo (GC-20AK)
- Dream Cymbals & Gongs Indoor Games