Shop All Indoor Game Tables
Dream Cymbals & Gongs
Dream Cymbals & Gongs ESP08-U 8 in. Energy Series Splash Cymbal
Mfr # ESP08-U
Zoro # G503923469
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Cymbals & Gongs
- MFR # ESP08-U
- Zoro # G503923469
- UPC # 609722096270
- Country of Origin China
- Category Indoor Game Tables
Description
These new 8" splashes are fast and bright like little firecrackers. The Energy is more powerful with a distinctive sustain and features tapered lathing so that the edges are thin. This results in a cymbal with fast attack and quick decay perfectly suited for its size.
Features- Beautiful accent that will cut through anything
- Bell is unlathed
- Medium taper, gradual bridge
- Size: 8 in.
- Type: Splash
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS NC State Red 9 x 9 Side Panel (186-48)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 3.5 cu ft, 115V, 3/4HP (350DD)
- ISLAND UMBRELLA Umbrella Base, Bronze, Cast Iron, 50 lb. (NU5405A)
- KOHLER Breather Reed (24 402 06-S)
- PYLE Violin (PGVILN20)
- TOY TIME Vintage Style Wooden Croquet Set with Carrying Case - 6 Player Outdoor Lawn Game for Kids and Adults (294375POG)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- WHITECAP TEAK 2-in-1 Backgammon/Checkerboard Set (60090)
- PYLE 9-Space Guitar Rack (PGST93)
- SERENELIFE Foldable and Portable Poker/Casino Game Table with Cushioned Rail, 10 Players (SLPT720)
- PYLE Heavy-Duty Music Stand With 2Nd Tier (PKST2TZ)
- Dream Cymbals & Gongs Indoor Game Tables