Shop All Indoor Game Tables
Dream Cymbals & Gongs
Dream Cymbals & Gongs DMECR18-U 18 in. Dark Matter Energy Crash Cymbal
Mfr # DMECR18-U
Zoro # G003923389
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dream Cymbals & Gongs
- MFR # DMECR18-U
- Zoro # G003923389
- UPC # 609722095679
- Country of Origin China
- Category Indoor Game Tables
Description
Created out of our unrelenting need to explore sound, the Dark Matter line was released in 2010 and quickly sent the industry into a tailspin trying to catch up - Beware of imitations Dark Matter is created from a proprietary process where the cymbals are fired repeatedly.
The extreme stresses from this action create changes to the cymbals on a molecular level, taking months of aging to mature and evolve. These cymbals continue to grow as they are broken in and played upon, becoming part of your own unique musical voice.
Features- A secret weapon
- Micro lathed by hand before refiring
- Completely unlathed bell
- Medium taper, gradual bridge
- Powerful bell
- Dry, Explosive
- Size: 18 in.
- Series: Dark Matter
- Cymbal Finish: Scorched
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIZOR PRODUCTS Short Snout Optivizor MEDIUM (2054-MED)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x20 (BM75-0620)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- TOY TIME Strategic Thinking Game Set with Board, 24 Colored Marbles, 2 Dice | 6-Player Game for Kids / Adults (412084JJT)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- PYLE 39'' Inch 6-String Classical Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color, gloss (PGACLS150)
- DRUM WORKS FURNITURE Drum Workshop DWSP2212 Throne Top for 3100; Chrome (DWSP2212)
- FLASH FURNITURE Brown Folding Card Table - Portable Game Table (JB-2-BR-GG)
- PGIK 10 ft. Rubber Guitar Bass Instrument Cable - 6 mm (PG566745)
- DRUM WORKSHOP Solid Bar Chimes Concert, 25PK (LP449C)
- Dream Cymbals & Gongs Indoor Games