Shop All Indoor Game Tables
Dream Cymbals & Gongs
Dream Cymbals & Gongs C-HH14-U 14 in. Contact Series Hi Hat Cymbal
Mfr # C-HH14-U
Zoro # G403923538
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Cymbals & Gongs
- MFR # C-HH14-U
- Zoro # G403923538
- UPC # 609722093842
- Country of Origin China
- Category Indoor Game Tables
Description
The deep wide lathing gives the stick a lively feel - higher pitched but still rich and warm. These are medium to medium-thin cymbals that come alive very easily. Speaking faster and louder, these plates also have depth and complexity in the undertones and a shimmering wash. Heavy rides in this series as well as a 24" Small Bell Flat Ride.
Features- Rock and roll hi hats
- These will cover all of your bases
- Standard lathing
- Medium taper
- Large, articulate bell
- Size: 14 in.
- Drum Type: Cymbals
- Weight: 4.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Leveling Fork 4" x4" x1" (A-C5NN595B)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- SAVORY PRIME RAWHIDE CHIPS CHIKEN 1LB (046)
- CUB CADET Bell Support Blade (7360524B)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (SL5)
- MARTIN STRINGS Martin Strings 41Y19MM1012-U Retro 12-String Acoustic Guitar - Extra Light (41Y19MM1012-U)
- ASTRO Astro MRB2 Marching Tenor Drum Beater (MRB2)
- PYLE Guitar Rack, PGST56 (PGST56)
- GLD Viper 800 Electronic Dartboard (42-1034)
- BRI-RUS SPEC BRI-RUS SPEC SL2222S 22 x 22 In. Skylight; Smoke (B1G-SL2222S)
- Dream Cymbals & Gongs Indoor Game Tables