Dream Cymbals & Gongs C-CRRI18-U 18 in. Contact Series Crash & Ride Cymbal
Mfr # C-CRRI18-U
Zoro # G103923548
Product Information
- Brand Dream Cymbals & Gongs
- MFR # C-CRRI18-U
- Zoro # G103923548
- UPC # 609722093804
- Country of Origin China
- Category Indoor Game Tables
Description
The Dream Contact Series 18" Crash / Ride Cymbal is powerful and bright but never thin sounding. They speak clearly with a full spectrum of overtones suitable for live work, recording and concert halls. The fast stick response translates as much of the player's energy into sound, so you work less and sound bigger, richer. The CONTACT crash/rides have a full sustain, good projection and consistent, not overly long decay of the full overtone spectrum.
The CONTACT series, known for a brighter stick presence and livelier response - like the BLISS series - is also completely handmade, hand-hammered and shaped. Composed of B23 alloy they also feature a slightly deeper profile and disproportionately larger bell promoting crash power and sustain. CONTACTS's also feature a medium-thin edge - another crash-promoting design feature.
The stick feel is very lively - the pitch higher but still rich and warm. Faster speaking and higher energy, these the CONTACT series also possess depth and complexity in the undertone and a shimmering wash that drives the sound forward and upward. Like all of the cymbals, they exhibit a trademark ease of speaking plus a crystalline ping that also opens up for short crash punctuations strong enough to turn heads big time
Features- Exceptionally versatile
- A sea of warmth when crashed
- And fully rideable
- Standard lathing
- Medium taper
- Large, articulate bell
- Size: 18 in.
- Series: Contact
- Thickness: Medium
- Cymbal Finish: Brilliant
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- RV PIGTAILS RV Pigtails 30030 Viking 4-6 Pigtail - Red, 30" (30030)
- MIDWEST RAKE Straight Lute, 36", 82", Wrap (56039)
- TECUMSEH Real One Air Cleaner (60) (36905)
- FIRST TEAM First Team Pop-A-Shot Classic PVC Pop-A-Shot Classic Home Arcade Basketball Game (Pop-A-Shot Classic)
- TOY TIME Jumbo Slot Machine Bank - Replication (357271IIS)
- DRUM WORKS FURNITURE Tractor Seat with Bracket for 9120Al, Black Vinyl (DWSP2096)
- JBL PROFESSIONAL Jbl Professional HL1450N Selenium Aluminum Horn (HL1450N)
- PRESONUS HD7 Professional Monitoring Headphones (125088)
- ELKADART Elkadart 21-2329-18 Razor Steel Tip Darts; Multi-Color - 18 g (21-2329-18)
- BRUNSWICK BILLIARDS Table Tennis Conversion Top, 107-4/5x60In (51870459001)
- Dream Cymbals & Gongs Indoor Game Tables