Dream Cymbals & Gongs BPT20-U 20 in. Bliss Paper Thin Crash Cymbals
Mfr # BPT20-U
Zoro # G303923294
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Cymbals & Gongs
- MFR # BPT20-U
- Zoro # G303923294
- UPC # 609722093668
- Country of Origin China
- Category Indoor Game Tables
Description
The Dream Bliss Series 20" Paper Thin Crash Cymbal falls right in with the rest of the Bliss line of cymbals but with the even darker qualities of an extra thin cymbal. BLISS Cymbals are the flagship line from Dream. BLISS are vintage style cymbals with a personality all their own. Offered in even sizes, they are totally hand hammered, microlathed plates with a low bridge, small but clear bells and are quite thin. They are exceptionally resilient and slightly soft on the stick. The undertones are warm and rich, an edge of dragon's breath, but never overpower the stick sound. The separation between stick and overtones is clear and the pitch range is low and dark. These cymbals are exceptionally versatile and are suitable for all musical applications.
Features- Roars when crashed
- Articulate off the stick
- Full body of dark wash
- Micro lathed by hand
- Light weight, super thin
- Low, gentle bridge
- Small bell
- Size: 20 in.
- Dimension: 4 x 20 x 20 inches
- Type: Crash
- Weight: 3.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAGAN & MASSEY Ragan & Massey 15044 32 oz Rm43 Total Vegetation Control (15044)
- DOSATRON Fertilizer Injector, 14 GPM (D14MZ2VFII)
- ZORO SELECT Roof (TT11C546RFG)
- RAIN BIRD Popup Sprnklr 8' Spray (1804AP8)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- PIONEER ELECTRONICS Professional Direct Drive Turntable (PI566886)
- RYTHM BAND Rhythm Band Instruments 377681 Rhythm Band Elementary Latin Music Set (377681)
- PYLE Double-Braced Drum Throne, PSEATDRM24 (PSEATDRM24)
- PYLE Steel Pan Tongue Drum – Hand Pan Percussion With Carry Bag (PHDRUM84)
- SUPERIOR SMOKE Smoke Fluid, XP, 1 gal. (C11XP)
- Dream Cymbals & Gongs Indoor Game Tables