Dream Cymbals & Gongs BPT18-U 18 in. Bliss Paper Thin Crash Cymbals
Mfr # BPT18-U
Zoro # G103923357
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Cymbals & Gongs
- MFR # BPT18-U
- Zoro # G103923357
- UPC # 609722096591
- Country of Origin China
- Category Indoor Game Tables
Description
Bliss series are new cymbals made in the ancient tradition. Every one is an individual work of art, painstakingly hand forged, and hand hammered.
They have a warmth that seduces at low volume and thunders with a froth of dark undertones at more extreme volumes. These cymbals come alive, shimmering and wobbling as if the mere touch of human hands excites the cymbal and it can’t wait to get it’s voice out there and sing.
They are exceptionally resilient and slightly soft on the stick. The undertones are warm, rich, dark with an edge of dragon’s breath. Each one is a unique, complex voice that will excite your imagination.
Features- Full sounding from whisper to crash
- Beautiful shimmer
- Micro lathed by hand
- Light weight, super thin
- Low, gentle bridge
- Small bell
- Size: 18 in.
- Surface: Micro lathed by hand
- Bow: Low gentle bridge
- Bell: Small, articulate, clear
- Hammering: Hand hammered before and after lathing
- Stick: woody round attack
- Wash: lots of full spectrum wash, quick decay
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly 285-597 For Scag 461663 (285-597)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG34)
- JUPITER GEAR Jupiter Gear JG-RESBND-A03 Resistance Body Bands with Carry Bag Set - 5 Piece (JG-RESBND-A03)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584302)
- PIONEER ELECTRONICS Professional Direct Drive Turntable (PI566886)
- BRUNSWICK BILLIARDS Shuffleboard Wax (SB-BOARDWAX-01)
- SHUBB Shubb GC-PB C7B Partial - Cover 2-3-4 or 5-4-3 - Brass Capo (GC-PB)
- PGIK PGIK SMS1-RD Light Weight Folding Student Music Stand; Red (SMS1-RD)
- PYLE 39'' Inch 6-String Classical Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color, gloss (PGACLS150)
- TOY TIME Magnetic Roll-up Dart Board and Bullseye Game with Darts (110194IUR)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- Dream Cymbals & Gongs Indoor Game Tables