Dream Cymbals & Gongs BPT16-U 16 in. Bliss Paper Thin Crash Cymbals
Mfr # BPT16-U
Zoro # G403923477
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Cymbals & Gongs
- MFR # BPT16-U
- Zoro # G403923477
- UPC # 609722096577
- Country of Origin China
- Category Indoor Game Tables
Description
Bliss series are new cymbals made in the ancient tradition. Every one is an individual work of art, painstakingly hand forged, and hand hammered.
They have a warmth that seduces at low volume and thunders with a froth of dark undertones at more extreme volumes. These cymbals come alive, shimmering and wobbling as if the mere touch of human hands excites the cymbal and it can’t wait to get it’s voice out there and sing.
They are exceptionally resilient and slightly soft on the stick. The undertones are warm, rich, dark with an edge of dragon’s breath. Each one is a unique, complex voice that will excite your imagination.
Features- Full sounding from whisper to crash
- Beautiful shimmer
- Micro lathed by hand
- Light weight, super thin
- Low, gentle bridge
- Small bell
- Size: 16 in.
- Surface: Micro lathed by hand
- Bow: Low gentle bridge
- Bell: Small, articulate, clear
- Hammering: Hand hammered before and after lathing
- Stick: woody round attack
- Wash: lots of full spectrum wash, quick decay
- Weight: 2.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Ez Open Vent Alum Raised Adj Air Flow Mntg Holes (EOV AHP)
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG97)
- SOUTHWIRE Southwire 30A25MOST Surge Guard RV Power Supply Cord - 30A Male, 25' 10/3 Cord, 120V (30A25MOST)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-20X40)
- TOY TIME Texas Holdem Poker Folding Tabletop with Cupholders (262018CNZ)
- PYLE Foam Isolation Pad W/Steel Plate (S) (PSI04)
- AZIMPORT AZImport PS75A Blue Kids Drum Set Musical Instrument Toy Playset; Blue - 11 Piece (PS75A Blue)
- TOY TIME Rope Ball Tether Swing Game Set with Pole, 2 Racquets, and Ball Outdoor Fun for Kids and Adults (624124WOX)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- DRUM WORKSHOP Latin Percussion LPA245 Aspire Strap Lock Bongo Stand (LPA245)
- Dream Cymbals & Gongs Indoor Games