Shop All Indoor Game Tables
Dream Cymbals & Gongs
Dream Cymbals & Gongs BHH14-U 14 in. Bliss Series Hi Hat Cymbals
Mfr # BHH14-U
Zoro # G503923360
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Cymbals & Gongs
- MFR # BHH14-U
- Zoro # G503923360
- UPC # 609722093583
- Country of Origin China
- Category Indoor Game Tables
Description
These are the reincarnation of that old 60’s hi hat sound perfect for any jazz or blues gig. The perfect marriage of each pair of hats is a testament to Dream’s exceptional workmanship. Impressive ease of playing, a warm dry presence, exemplary hand work’ response and a good, solid chick make these hi hats a popular and multi-musical favorite.
Features- The Gold Standard
- Low, gentle bridge
- Small bell
- Size: 14 in.
- Type: Hi-Hat
- Size: 14 inch
- Thickness: Thin
- Cymbal Finish: Natural
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT UNIVERSAL AWNING HARDWARE - SOLERA HYBRID 69 INCH - INFINITE - AM KIT - BLACK (434727)
- A.R. NORTH AMERICA Pump (RK1528HN-PKG)
- CARGILL Salt Trace Mineral Cc 50Lb Pe (100011361)
- OREGON Rake Tooth Blade Set (40-703)
- SUPERIOR SMOKE Smoke Fluid, 1 gal. (C11)
- VIRTUAL Drum Clip External Bass Drum Ring Resonance Damper Control Bass-Clamp (VI88049)
- PRESONUS HD7 Professional Monitoring Headphones (125088)
- FLASH FURNITURE Brown Folding Card Table - Portable Game Table (JB-2-BR-GG)
- HOLLAND BAR STOOL CO Seattle Kraken 8' Pool Table (PT8ChrdClawSeaKrk-PCLSeaKrk)
- PGIK 10 ft. Rubber Guitar Bass Instrument Cable - 6 mm (PG566745)
- PYLE 6-Stringclassic Guitar Junior Scale30Ææá (PGACLS30)
- Dream Cymbals & Gongs Indoor Games