Shop All Indoor Game Tables
Dream Cymbals & Gongs
Dream Cymbals & Gongs BCRRI20-U 20 in. Bliss Series Crash & Ride
Mfr # BCRRI20-U
Zoro # G703923320
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Cymbals & Gongs
- MFR # BCRRI20-U
- Zoro # G703923320
- UPC # 609722093545
- Country of Origin China
- Category Indoor Game Tables
Description
Professional quality Hand-hammered cymbals made by a trusted Canadian cymbal company for over 10 years. Dream cymbals are unique and musical, ideal for any style of music. If you can dream it, Dream will help you perform it. Bliss 20" Crash/Ride offers you an all-in-one cymbal, with a thin, crisp, clean and balanced crash with medium sustain and a beautifully balanced and articulate ride capable of cutting through or blending in. The Bliss series are high-end sounding, professional cymbals at an affordable price. Stand out from the rest, live the Dream.
Features- Layers of wash
- Beautiful articulation off the tip
- Micro lathed by hand
- Low, gentle bridge
- Small bell
- Size: 20 in.
- Type: Crash/Ride
- Dimension: 4 x 20 x 20 in
- Color: Natural
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Carburetor (16100-Z5K-Y01)
- LOGO BRANDS Nebraska Big Boy Chair (182-11)
- KOHLER Latch Assy Air Cleaner Cover (16 344 01-S)
- DB ELECTRICAL Ignition Keys for Kubota L2350DT, L2350F, L2500DT, L2500F TC832-31810 (1900-0918)
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (SL5)
- DRUM WORKS FURNITURE Heavy Duty Throne with Motorcycle Seat Top, Chrome (DWCP9120M)
- ATOMIC Atomic G01342W Proforce Foosball Table (G01342W)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- TOY TIME Magnetic Roll-up Dart Board and Bullseye Game with Darts (110194IUR)
- Dream Cymbals & Gongs Indoor Game Tables