Dream Cymbals & Gongs BCR17-U 17 in. Bliss Series Crash Cymbal
Mfr # BCR17-U
Zoro # G603923338
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Cymbals & Gongs
- MFR # BCR17-U
- Zoro # G603923338
- UPC # 609722093491
- Country of Origin China
- Category Indoor Game Tables
Description
Dream BCR17 Bliss Series 17 Crash Cymbal The Dream Bliss Series 17" Crash Cymbal is extremely versatile. These smaller BLISS Cymbals are extremely effective, responsive cymbals. You can play all the cymbals with just your fingertips or crash with your hands or mallets, but they are equally at home under the most driving stick. A little bit of that raw ocean surf and tantalizing trashiness supports the distinctive burst of sound generated by these exceptional crash cymbals. BLISS Cymbals are the flagship line from Dream. BLISS are vintage style cymbals with a personality all their own. Offered in even sizes, they are totally hand hammered, micro lathed plates with a low bridge, small but clear bells and are quite thin. They are exceptionally resilient and slightly soft on the stick. The undertones are warm and rich, an edge of dragon's breath, but never overpower the stick sound. The separation between stick and overtones is clear and the pitch range is low and dark. These cymbals are exceptionally versatile and are suitable for all musical applications.
Features- Wave of dark warmth
- Dissolves quickly
- Strong front end
- Micro lathed by hand
- Low, gentle bridge
- Small bell
- Size: 17 in.
- Drum Type: Cymbals
- Surface: micro lathed by hand
- Bow: Low gentle bridge
- Bell: small, articulate, clear
- Hammering: Hand hammered before and after lathing
- Weight: 2.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Choke-Thermostat C (951-14736)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 4'x50' (29545B)
- IGLOO 10 gal Ultratherm Beverage Dispenser Cooler, 15-51/64 in Dia, Plastic, Red/Yellow (48154)
- JOHN DEERE Truper 60 in. Wood Rake Replacement Handle (MG-R16AMX)
- HOLLAND BAR STOOL CO Seattle Kraken 8' Pool Table (PT8ChrdClawSeaKrk-PCLSeaKrk)
- PYLE Steel Pan Tongue Drum – Hand Pan Percussion With Carry Bag (PHDRUM84)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- ARKAY Discount Standard Electric 10 Gauge Guitar Strings Light- Green (RK.E10G)
- SAGA Cremona Maestro First Violin Outfit with One Piece Back (SV-1260)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- SAGA Saga SV-1400 Cremona Maestro Master and Soloist Violin Outfit (SV-1400)
- Dream Cymbals & Gongs Indoor Game Tables