Shop All Disposable Gloves
Dre Health
Nitrile Disposable Gloves, Nitrile, M, 100 PK
Mfr # DRECSGPXP11-M-SYN-NITRILE-BK-100PK
Zoro # G504992129
product price: $16.19
/pk 100, $0.16/ea
Sold in multiples of 100 for $1,619.00
$1,619.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dre Health
- MFR # DRECSGPXP11-M-SYN-NITRILE-BK-100PK
- Zoro # G504992129
- UPC # 10850022908665
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Description
Perfect for use in home and commercial kitchens, these gloves are safe to use while handling food. They also have a superior grip and texture, and can even be used with many touchscreen phones and devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Jacket , 3XL , Red , zipper (66-660)
- RADIANS Safety Vest, SV22 Economy Type O, Black, M (RAD-SV22-1ZBM-MEDIUM)
- JOHN DYLAN Adjustable Wire Mesh Visor Face Shield Protective Face Wear (JO146655)
- IDESCO SAFETY No Hacer Funcionar Safety Tag, PK10 (KAT817AC)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (304340284)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (2VLY3)
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (2XMC1)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXBX346100)
- AMMEX Latex Disposable Gloves, 13 mil Palm, Latex, Powder-Free, XL, Blue (AMXGPLHD88100)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple (55083)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, L, Black (BX346100)
- Dre Health Disposable Gloves