Shop All Disposable Gloves
Dre Health
Nitrile Disposable Gloves, Nitrile, M, 100 PK
Mfr # DRECSGB01-M-SYN-NITRILE-100PK
Zoro # G804992140
Sold in multiples of 100 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dre Health
- MFR # DRECSGB01-M-SYN-NITRILE-100PK
- Zoro # G804992140
- UPC # 850014724573
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Description
These disposable gloves are 3 grams thick, highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use. The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- NEESE Outerwear Sani Light 77 Poncho-Yel-Univ (77001-42-YEL-U)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Blue (7005PFXXL)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1 PK, Black (S)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-M)
- SW SAFETY Stellar, Stellar(R) S6 Biodegradable Nitri, PK100, 5 mil Palm, Biodegradable Nitrile, Powder-Free, M (N716883)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XXL, 500 PK, Green (HM2021889005-GN-XXL)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White (FC-N-XL)
- Dre Health Gloves & Hand Protection