Shop All Trailer Hitches
Draw-Tite
Draw-Tite 75237 2004-2017 Sienna Class III Round Tube Max-Frame Receiver Hitch
Mfr # DRT75237
Zoro # G403735513
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draw-Tite
- MFR # DRT75237
- Zoro # G403735513
- UPC # 742512752373
- Country of Origin China
- Category Trailer Hitches
Description
Features
- 2" Square receiver tube opening
- Max-frame receivers are designed for trucks, vans and sport utility vehicles
- Neat appearance, all frame attachments
- A-coat base with black powder coat finish
- Rated up to 5,000 lbs. (gtw) weight carrying (wc)
- Rated up to 7,000 lbs. (gtw) weight distributing (wd)
- Solid All-Welded Construction for Maximum Strength and Safety
- Ensures perfect fit and top towing performance
- Computer-aided design and fatigue stress testing
- Designed to withstand road abuse within specified capacities
- 2004 - 2017 Toyota Sienna
- Finish: Black Powder Coat
- Receiver Size: 2 in.
- Dimensions 7" H x 21" W x 55.25" L
- Weight: 39.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Fly Wheel Turner, W80510 (W80510)
- JABSCO 45Psi Water Pressure Regulator Flush Mount Chrome (44412-2045)
- MOTORMITE ELECTRICAL SWITCHES-ROCKER-LED GLOW-ROUN (84881)
- APDI 02-06 Explorer/Aviator/Mountaineer Heater Core, 9010366 (9010366)
- DRAW-TITE 05-11 (INCL 08) DAKOTA/06-09 RAIDER CLS III HITCH (75251)
- DRAW-TITE DRAW TITE 40330 Trailer Hitch Ball Mount Forged Class V Fits 2 In. Receiver (DR322784)
- DRAW-TITE DRAW TITE 7010 Trailer Hitch Cover Fits 2 In. Receiver (D70-7010)
- DRAW-TITE 96-C GM FS VAN EXPRESS/SAVANNA CLS III HITCH (75189)
- DRAW-TITE 19-C RAV 4 CLS II HITCH ONLY(WITHOUT BALL MOUNT) (36675)
- DRAW-TITE 00-06 AVAL/SUB/TAH/YUK/ESCAL CLS IV HITCH (41930)
- REESE Reese 55180 Pro Series Safety Pin for RB2 and Trunnion Weight Distribution (55180)
- Draw-Tite Trailer & Towing Hitches