Draw-Tite

DRAW TITE 75082 Max-Frame Class Iii - Iv 2 In. Square Receiver Hitch


product price: $273.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Class IV Hitches is very similar to Class III Hitches except for the weight ratings. Class IV hitches are Weight Carrying(WC) and Weight Distributing(WD) hitches depending on the vehicle and hitch specifications. Not all Class IV hitches are rated to be both. The hitch specifications will alert you to a hitch that is not weight distributing. Class IV hitches used as weight carrying is rated up to 12000 Pounds. Gross Trailer Weight(GTW) with a maximum Trailer Tongue Weight(TW) of 1200 Pounds. Hitches that are used for weight distributing are rated up to 15000 Pounds. Gross Trailer Weight(GTW) with a maximum Trailer Tongue Weight(TW) of 1500 Pounds. This style of hitch typically uses a 2 Inch square receiver opening. The use of a ball mount and hitch ball of the same rating or higher is required for weight carrying. To use the weight distribution side of the hitch a weight distribution system is required. Class IV Hitches attach to the vehicle frame only

Specifications
  • Weight - 29.9000
  • Class - III/ IV
  • Gross Trailer Weight (LB) - 4000 Pounds
  • Gross Tongue Weight (LB) - 400 Pounds
  • Receiver Size (IN) - 2 Inch
  • Includes Ball Mount - No
  • Construction - Square Tube Welded
  • Drilling Required - Yes
  • Cutting Required - No
  • Finish - Powder Coated
  • Color - Black
  • Material - Steel
  • For Use With Roll Pan - No
Applications
  • 1985-2010 Ford Ranger
  • 1994-1997 Mazda B2300
  • 2001-2009 Mazda B2300
  • 1998-2001 Mazda B2500
  • 1994-1996 Mazda B3000
  • 1998-2007 Mazda B3000
  • 1994-2009 Mazda B4000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.