Shop All Trailer Hitches
Draw-Tite
Draw-Tite 41931 1999-2016 Ford HD Class IV Ultra Frame Receiver Hitch
Mfr # DRT41931
Zoro # G603901060
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draw-Tite
- MFR # DRT41931
- Zoro # G603901060
- UPC # 742512419313
- Country of Origin China
- Category Trailer Hitches
Description
Features
- 2" Square receiver tube opening
- Max-e-loader receivers are designed for trucks, vans and sport utility vehicles
- The longer side bracket design distributes the towing load over a greater portion of the tow vehicle frame
- Neat appearance, all frame attachments
- A-coat base with black powder coat finish
- Rated up to 6,000 lbs. (gtw) weight carrying (wc)
- Rated up to 10,000 lbs. (GTW) Weight Distributing (WD)
- Solid all-welded construction for maximum strength and safety
- Ensures perfect fit and top towing performance
- Computer-aided design and fatigue stress testing
- Designed to withstand road abuse within specified capacities
- Finish: Black Powder Coat
- Receiver Size: 2 in.
- Dimensions 11.25" H x 39.75" W x 28.5" L
- Weight: 73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hydraulic Filter, Wl10243 (WL10243)
- ELECTRONIC SPECIALTIES LOAD PRO&FUNDAMENTAL BUNDLE ELECTRICAL (ES181)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- GUMOUT Fuel Additive, Liquid, 6 oz. Container (510021)
- DRAW-TITE DRAW TITE 7010 Trailer Hitch Cover Fits 2 In. Receiver (D70-7010)
- DRAW-TITE 50IN X 34IN W/3IN SIDE RAILS SOLO UTILITY CARGO CARRIER(BOLT TOGETHER) (1040100)
- DRAW-TITE 12-16 FOCUS SEDAN/5DR(EXCEPT ST W/CENTER EXHAUST) CLS I HITCH ONLY(WIT (24872)
- DRAW-TITE 8,000LB GTW/800LB TW ROUND BAR WEIGHT DISTRIBUTION KIT W/INTEGRATED SW (49912)
- DRAW-TITE 05-17 EQUINOX/10-17 TERRAIN/06-09 TORRENT/02-07 VUE CLS III ROUND TUBE (76028)
- DRAW-TITE 05-12 ESCAPE/05-11 MARINER/TRIBUTE CLS III HITCH (75751)
- BUYERS PRODUCTS Class 5 Hitch with 2 Inch Receiver for GM® Express/Savana (1996-2020) (1801100)
- Draw-Tite Trailer & Towing Hitches