Shop All Trailer Hitches
Draw-Tite
DRAW TITE 2923 Trailer Hitch Ball Mount; Shank Length 8.5 In.
Mfr # D70-2923
Zoro # G204139725
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draw-Tite
- MFR # D70-2923
- Zoro # G204139725
- UPC # 742512029239
- Country of Origin China
- Category Trailer Hitches
Description
Hitch accessories are products that mount to the hitch or secure the products in the hitch. Items that are included in this category are pin, clips, locks, anti rattle devices, tube covers, and front mounted accessories
Features- Square Design
- Includes Pin And Clip
- Class - Class III/ IV
- Finish - Powder Coated
- Color - Black
- Material - Steel
- 2 in. Square Design
- Shank Length - 8.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford F250 S-Duty 14-05/F350 Super Shock Absorber, 24-186018 (24-186018)
- STA-LUBE Marine Boat Trailer & 4x4 Bearing Grease (SL3120)
- STENS Skid Shoe 780-416 For Mtd 784-5038B-0637 (780-416)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Red Lens 594 x 412 With Mounting Hardware (V452L)
- DRAW-TITE Draw-Tite 75685 2010-2017 Lexus 7 Gx460 Class III Max-Frame Receiver Hitch (DRT75685)
- DRAW-TITE 05-17 EQUINOX/10-17 TERRAIN/06-09 TORRENT/02-07 VUE CLS III ROUND TUBE (76028)
- DRAW-TITE 10-19 LEGACY SEDAN/OUTBACK WAGON(NOT SPORT) CLS III HITCH (75673)
- DRAW-TITE Draw-Tite 75153 2004-2007 Highlander & Lexus RX 330 Class III Max-Frame Receiver Hitch (DRT75153)
- DRAW-TITE 97-06 WRANGLER(INCL UNLIMITED) /TJ CLS III HITCH (75193)
- DRAW-TITE Draw-Tite 75237 2004-2017 Sienna Class III Round Tube Max-Frame Receiver Hitch (DRT75237)
- REESE Draw Bar, 5" Drop, 3-1/4" W, Powder Coated (7068111)
- Draw-Tite Trailer & Towing Hitches