Shop All Trailer Hitches
Draw Tite
Class V For Frames Widths Up To 44 Square Tube 3Piece 2 Receiver
Mfr # 41990-07
Zoro # G906992345
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draw Tite
- MFR # 41990-07
- Zoro # G906992345
- UPC # 16118070569
- Country of Origin Mexico
- Category Trailer Hitches
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Replacement Blades for Lisle 11420 (11450)
- BALDWIN FILTERS Hydraulic Filter, 6 In and 6-1/2 x 6 In (PT462)
- GATES Fhp Medium Horse-Power V-Belt, 6895 (6895)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Side Mount Battery Bolts 4PK (69426)
- CURT Swivel Hitch Pin, 2" Rcvr, Chrome, 5/8" (21551)
- BUYERS PRODUCTS 2-1/2 Inch Hitch Receiver for GM and Dodge/RAM Cab & Chassis (1801500)
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 9.5 Drop .7K TW 7K Hitch & GH-13051X Platinum Ball Mount (GH-13055X)
- CURT Trailer Hitch, 2" Receiver, Class 3,13021 (13021)
- CURT Class 3 Trailer Hitch (13394)
- CURT SecureLatch Lunette Ring Channel (2-3/4" I.D., 11-3/4" High) (48651)
- JR PRODUCTS JR Products 01284 Safety Lock Pin - 1/4" x 3" Usable Length (01284)
- Draw Tite Trailer & Towing Hitches