Shop All Hitch Pins
Draw-Tite
CLASS I/II PIN & CLIP(PACKAGED)
Mfr # 63241
Zoro # G3412400
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Grooved
- Fastener Finish Zinc Plated
- Pin Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draw-Tite
- MFR # 63241
- Zoro # G3412400
- UPC # 16118062366
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Details
Pin Item | Hitch Pin and Clip |
Hitch Pin Type | Grooved |
Fastener Finish | Zinc Plated |
Description
CLASS I/II PIN & CLIP(PACKAGED)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.062.0650)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 20 PK (930993)
- DRAW-TITE PIN & CLIP KIT FOR SUPERTITAN - 3/4IN (58388)
- DRAW-TITE CLASS III/IV HOLE STYLE PIN & CLIP (PACKAGED) (63242)
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- AFTERMARKET Cold Forged Safety Hitch Pin (HII20-0030)
- HERITAGE Detent Pin, 3/4" x 2", Medium CSZ, Clear (DTP-0750-2000)
- MIDWEST FASTENER 3/4" x 4" Grade 5 Steel Red Headed Hitch Pins (51137)
- ZORO SELECT Ring Pin, Detent, 3/16x1 1/2 In, PK10 (30-02)
- Draw-Tite Hitch Pins