Shop All Septic & Drain Cleaners
Drano
Max Gel Clog Remover, 32oz Bottle, PK12
Mfr # 694768
Zoro # G6082411
product price: $75.19
/pk 12, $6.27/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Metal; Plastic; PVC
- Fragrance Unscented
- Cleaner Form Gel
- Weight 32.66 lbs
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drano
- MFR # 694768
- Zoro # G6082411
- UPC # 10019800001176
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Size | 32 oz |
Details
Chemicals For Use On | Metal; Plastic; PVC |
Fragrance | Unscented |
Cleaner Form | Gel |
Weight | 32.66 lbs |
Application | Drain Cleaner |
Description
Drano® Max Gel Clog Remover, 32oz Bottle, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Coil Cleaner, 20oz, 12PK (SW637)
- CARRAND 1 1/2 in W Lug Nut Brush, 4 in L Handle, 3 in L Brush, Gray, Polypropylene, 7 in L Overall (92019)
- CLOROX Regular Scent Disinfecting Bleach 43 oz (32260)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600BEIG)
- DRANO Liquid Clog Remover, Drain Opener, 32oz., , PK 12 (SJN318593CT)
- DRANO Clog Remover, Max Gel, 32 fl. oz, , PK 12 (SJN694768CT)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle (696642)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle, PK4 (696642)
- DRANO Gel Clog Remover, Size 32 oz., PK12 (694768)
- DRANO Liquid Draino 32 Oz (00116)
- OATEY 4 to 6 in. Clog-Buster Gel & Tool Drain Cleaner (OA6355)
- Drano Septic & Drain Cleaners