Shop All Septic & Drain Cleaners
Drano
Clog Remover, Max Gel, 32 fl. oz, , PK 12
Mfr # SJN694768CT
Zoro # G002502110
product price: $86.95
/pk 12, $7.25/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Drainpipe
- Cleaner Container Size 32 fl oz (1 quart)
- Cleaner Container Type Bottle
- Ready to Use/Concentrated Ready-To-Use
- Cleaner Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drano
- MFR # SJN694768CT
- Zoro # G002502110
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 32 fl oz (1 quart) |
Details
Item - Drains and Maintainers | Max Gel Clog Remover |
Chemicals For Use On | Drainpipe |
Cleaner Container Type | Bottle |
Ready to Use/Concentrated | Ready-To-Use |
Cleaner Form | Gel |
Color | Natural |
Description
Maximum-strength clog remover cuts right through standing water to quickly clear clogged drains and restore them to a free-flowing state. Its thick gel clings to clogs longer to dissolve even the toughest clogs. Protective ingredient prevents pipes from corroding to ensure safe use with all pipes even when used overnight. Clog remover is perfect for removing hair, soap scum, food waste and more.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT420)
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- CAVIWIPES Disinfecting Wipes, White, Canister, 160 Wipes, 6 3/4 in x 6 in, Alcohol (MACW078100)
- CRC Ozzy Juice Hd Degreasing Solution 5 Gal (CRC14148)
- DRANO Dual Force Liquid Clog Remover 17 oz (14768)
- DRANO Max Gel Clog Remover, 32oz Bottle, PK12 (694768)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle (696642)
- DRANO Liquid Clog Remover, Bleach, PK12 (000116)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle, PK4 (696642)
- DRANO Kitchen Crystals Clog Remover 8.8 oz (00121)
- LIQUID-PLUMR Clog Destroyer + PipeGuard, Gel, 80 oz (00228)
- Drano Septic & Drain Cleaners