Shop All Power Meters and Analyzers
Dranetz
Power Quality Analyzer Kit, 500A, 32 mS
Mfr # HDPQ-P-VA500PKG
Zoro # G8768891
Free Shipping & Returns
$5,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (4) Mfr. No. TR2500B CT's, AC Power Supply, Dran-View Pro, Dranetz HDPQ Visa, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 10 to 500 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dranetz
- MFR # HDPQ-P-VA500PKG
- Zoro # G8768891
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (4) Mfr. No. TR2500B CT's, AC Power Supply, Dran-View Pro, Dranetz HDPQ Visa, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Communication Protocol Ethernet, Optional Bluetooth, USB, VNC Remote Control, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Belt Holster, 13-1/4x1/4x3, Black/Yellow (Fluke-H5)
- ANDERSON-NEGELE Chart 12" 0-200 24Hr, PK100 (00215303)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC30)
- REED INSTRUMENTS R8090-NIST Sound Level Calibrator, (R8090-NIST)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- SANWA Laser Power Meter (LP10)
- SCHNEIDER ELECTRIC Power Meter, LCD, 90/600VAC/DC (METSEEM3502)
- EKM EKM Watertight Enclosure with Hinged and Latching Lid - 6.7 x 10.63 x 4.33 in. (EKM-172711)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- Dranetz Power Meters and Analyzers