Shop All Power Meters and Analyzers
Dranetz
Power Quality Analyzer Kit, 32 mS
Mfr # HDPQ-P-GAPKG
Zoro # G8768925
product price: $7,100.99
/ea
Free Shipping & Returns
$7,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes AC Power Supply, Dran-View Enterprise, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Display Color LCD Touch Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-GAPKG
- Zoro # G8768925
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes AC Power Supply, Dran-View Enterprise, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Communication Protocol Ethernet 802.11 b/g/n Wireless, Optional Bluetooth via USB Adapter, USB, VNC Remote Control, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ANALYTICS-VULCAIN Sensor, Ammonia (EC-FX-NH3-LR)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 10 Ft., Blue (2059S-2.5x10B)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH02BXUCZG300#)
- REED INSTRUMENTS Wood Moisture Detector (R6015)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- FLUKE Hanger Kit (FLUKE-174X-HANGER)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- SCHNEIDER ELECTRIC Power Logic PM5000 - 5RD Remote display 96 x 96 mm monochrome (METSEPM5RD)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - 89RD Remote display 96x96mm, with 3m cable + mount acc (METSEPM89RD96)
- Dranetz Power Meters and Analyzers