Shop All Power Meters and Analyzers
Dranetz
Power Quality Analyzer Kit, 3000A, 32 mS
Mfr # HDPQ-P-VAFLEX3KPKG
Zoro # G8768916
product price: $6,466.99
/ea
Free Shipping & Returns
$6,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes AC Power Supply, Dran-View Pro, Dranetz HDPQ Visa, Mfr. No. DRANFLEX3000XLB24 FLEX CT, Mfr. No. DRANFLEX3003XLB24 3 Phase FLEX CT, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 3 to 3,000 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-VAFLEX3KPKG
- Zoro # G8768916
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes AC Power Supply, Dran-View Pro, Dranetz HDPQ Visa, Mfr. No. DRANFLEX3000XLB24 FLEX CT, Mfr. No. DRANFLEX3003XLB24 3 Phase FLEX CT, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Communication Protocol Ethernet, Optional Bluetooth, USB, VNC Remote Control, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Gas Detector, Liquid Natural Gas (PNG2000A)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM73C)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0448-00)
- TAYLOR PRECISION PRODUCTS 13.25" Indoor/Outdoor Glow-in-the-Dark Thermometer (5267459)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- LEVITON VOLTAGE OR CURRENT METERS MM SN ELMNT 120V 2PH 3W 200:0.1 (7B201-T01)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - 89RD Remote display 96x96mm, with 3m cable + mount acc (METSEPM89RD96)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- Dranetz Power Meters and Analyzers