Shop All Power Meters and Analyzers
Dranetz
Power Quality Analyzer Kit, 10A, 32 mS
Mfr # HDPQ-P-VA10PKG
Zoro # G8768882
product price: $5,555.99
/ea
Free Shipping & Returns
$5,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (4) Mfr. No. TR2510B CT's, AC Power Supply, Dran-View Pro, Dranetz HDPQ Visa, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 1 to 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-VA10PKG
- Zoro # G8768882
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (4) Mfr. No. TR2510B CT's, AC Power Supply, Dran-View Pro, Dranetz HDPQ Visa, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Communication Protocol Ethernet, Optional Bluetooth, USB, VNC Remote Control, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L400#)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 92)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 160 PSI, 1/8 NPT LM, Plastic (B2781318)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REPL SET ALLIGATOR CLIPSTEST PROBES (KH1174-3420)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- Dranetz Power Meters and Analyzers