Shop All Power Meters and Analyzers
Dranetz
Power Quality Analyzer Kit, 1 mS, NIST
Mfr # HDPQ-P-XAPKG
Zoro # G8768934
product price: $12,052.99
/ea
Free Shipping & Returns
$12,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 1 MHz; 512 sec/cycle
- Phase 4
- Includes AC Power Supply, Dran-View Enterprise, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Display Color LCD Touch Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-XAPKG
- Zoro # G8768934
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate NIST, Current Channels 4, Data Logger Yes, Display Screen Type LCD Touchscreen, For Phase Four, Includes AC Power Supply, Dran-View Enterprise, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured 1,000 V, Maximum Wattage 100 TW, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Digital Memory Capacity 4 GB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (MG1-500-A-9V-R)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 477)
- CROMPTON 0-500A AMP AMMETER (016-01AA-ECSF)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- LEVITON VOLTAGE OR CURRENT METERS MM SN ELMNT 120V 2PH 3W 200:0.1 (7B201-T01)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- AEMC INSTRUMENTS Power Quality Analyzer, Max Watts 9999kW (8336 W/4 193-24-BK)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- WINLAND ELECTRONICS Power OutAlert, 120VAC, 0.5A, 50/60 Hz (PS-110)
- Dranetz Power Meters and Analyzers