Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 6000A, HDPQ Xplorer
Mfr # HDPQ-P-XAFLEX6KPKG
Zoro # G8579505
product price: $15,989.99
/ea
Free Shipping & Returns
$15,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (1) DRANFLEX6000XLB24 FLEX CT, (1) DRANFLEX6003XLB24 3 Phase FLEX CT, AC Power Supply, Dran-View Ent, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 6 to 6,000 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-XAFLEX6KPKG
- Zoro # G8579505
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (1) DRANFLEX6000XLB24 FLEX CT, (1) DRANFLEX6003XLB24 3 Phase FLEX CT, AC Power Supply, Dran-View Ent, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth via USB Adapter, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL8)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 70ft Cable L (MBLT-2SB-IVPF-50-70)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFC-220-1000-G)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- FLUKE Optical Cable for USB (OC4USB)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- Dranetz Power Meters and Analyzers