Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 6000A, HDPQ Visa
Mfr # HDPQ-P-VAFLEX6KPKG
Zoro # G8579444
product price: $6,780.80
/ea
Free Shipping & Returns
$6,780.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (1) DRANFLEX6000XLB24 FLEX CT, (1) DRANFLEX6003XLB24 3 Phase FLEX CT, AC Power Supply, Dran-View Pro, Dranetz HDPQ Visa, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 6 to 6,000 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-VAFLEX6KPKG
- Zoro # G8579444
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (1) DRANFLEX6000XLB24 FLEX CT, (1) DRANFLEX6003XLB24 3 Phase FLEX CT, AC Power Supply, Dran-View Pro, Dranetz HDPQ Visa, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth, USB, VNC Remote Control, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH 1/8 Din Panel Tach (461950)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0306-06 PUR MKR)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L1500#)
- DWYER INSTRUMENTS Manometer, U Inclined (1227)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- ELECTRONIC SPEC. Electronic Specialities 695 Low Current Probe 0-60 AMP Use with Scope or Multimeter (EL695)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-3)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - 89RD Remote display 96x96mm, with 3m cable + mount acc (METSEPM89RD96)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- Dranetz Power Meters and Analyzers