Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 6000A, HDPQ Guide
Mfr # HDPQ-P-GAFLEX6KPKG
Zoro # G8579426
product price: $9,161.36
/ea
Free Shipping & Returns
$9,161.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (1) DRANFLEX6000XLB24 FLEX CT, (1) DRANFLEX6003XLB24 3 Phase FLEX CT, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 6 to 6,000 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-GAFLEX6KPKG
- Zoro # G8579426
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (1) DRANFLEX6000XLB24 FLEX CT, (1) DRANFLEX6003XLB24 3 Phase FLEX CT, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth via USB Adapter, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-5000psi (GLSS5000)
- TRIPLETT Thickness Gage, 0 to 49 mil, Digital (CTT42)
- SPER SCIENTIFIC Digital Stroboscope (840009)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402P-01)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- AEMC INSTRUMENTS Power Quality Analyzer, Max Watts 9999kW (8336 W/4 193-24-BK)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5560)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5110)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - 89RD Remote display 96x96mm, with 3m cable + mount acc (METSEPM89RD96)
- Dranetz Power Meters and Analyzers