Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 500A, HDPQ Xplorer
Mfr # HDPQ-P-XA500PKG
Zoro # G8579471
product price: $13,601.99
/ea
Free Shipping & Returns
$13,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (4) TR2500B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 10 to 500 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-XA500PKG
- Zoro # G8579471
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (4) TR2500B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Black (DPG-104)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15000-psi)
- SPAN Pressure Gauge, 0 to 250 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-250 BAR-G)
- WESTWARD Continuity Tester, 6 and 12V (1EKN7)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- LEVITON VOLTAGE OR CURRENT METERS MM SN ELMNT 120V 2PH 3W 200:0.1 (7B201-T01)
- FLUKE Optical Cable for USB (OC4USB)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- BATTERY DOCTOR Voltage Meter - 6V-30V w/ Face Plate inc (20600)
- ENM Battery Discharge Indicator, Panel Mount (PT33A1)
- Dranetz Power Meters and Analyzers