Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 500A, HDPQ Guide
Mfr # HDPQ-P-GA500PKG
Zoro # G8579392
product price: $8,058.99
/ea
Free Shipping & Returns
$8,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (4) TR2500B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 10 to 500 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-GA500PKG
- Zoro # G8579392
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (4) TR2500B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth via USB Adapter, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5"0/3000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254P-01)
- MAKITA Flexible Anti-Static Hose, 1-1/4" x 32", (199453-9)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 5 In to 0 to 5 In H2O (2310)
- EXTECH Sound Level Meter, Backlit LCD Display (407732)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- SCHNEIDER ELECTRIC IEM3250 energy meter - CT - Modbus (A9MEM3250)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-3)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- SCHNEIDER ELECTRIC Power Meter, LCD, 90/600VAC/DC (METSEEM3502)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- Dranetz Power Meters and Analyzers