Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 300A, HDPQ Visa
Mfr # HDPQ-P-VAMFLEX3PKG
Zoro # G8579453
product price: $6,466.99
/ea
Free Shipping & Returns
$6,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (4) DRANFLEXDRANFLEX300MHB6, AC Power Supply, Dran-View Pro, Dranetz HDPQ Visa, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 3 to 300 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-VAMFLEX3PKG
- Zoro # G8579453
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (4) DRANFLEXDRANFLEX300MHB6, AC Power Supply, Dran-View Pro, Dranetz HDPQ Visa, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth, USB, VNC Remote Control, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-114)
- DWYER INSTRUMENTS Flex Tube Manometer, 016 Wc (1230-16-D)
- SHIMPO Mechanical Force Gauge, Analog, 49N (MFD-03)
- POWERWELD Replacement Gauge, 2" x 30 PSI, 1/4" NPT Inlet (B30)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- REED INSTRUMENTS Digital Power Meter 100 to 150VAC (R5090)
- HONEYWELL Analytical 120/240V-Ac Conductivity Transmitters And Analyzer (UDA2182-CC1-NN2-NN-N-PE00)
- SCHNEIDER ELECTRIC Power Meter, LCD, 90/600VAC/DC (METSEEM3502)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- SCHNEIDER ELECTRIC Power Logic PM5000 - 5RD Remote display 96 x 96 mm monochrome (METSEPM5RD)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-2)
- Dranetz Power Meters and Analyzers