Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 300A, HDPQ Guide
Mfr # HDPQ-P-GAMFLEX3PKG
Zoro # G8579435
product price: $8,712.99
/ea
Free Shipping & Returns
$8,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (4) DRANFLEX300MHB6 FLEX CT, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 3 to 300 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-GAMFLEX3PKG
- Zoro # G8579435
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (4) DRANFLEX300MHB6 FLEX CT, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth via USB Adapter, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Phase & Motor Rotation Tester, 40-600VAC (480403)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 200 PSI, 1/8 NPT CBM, Plastic (B2781315)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, Frt Flange (PRO-204L-254M)
- DWYER INSTRUMENTS Digital Hydronic Manometerl, 100 psi (490A-4)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- SCHNEIDER ELECTRIC IEM3250 energy meter - CT - Modbus (A9MEM3250)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-2)
- REED INSTRUMENTS Autoranging Digital Watt Meter, True RMS (R5000)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- AEMC INSTRUMENTS Power Quality Analyzer, Max Watts 9999kW (8336 W/4 193-24-BK)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- Dranetz Power Meters and Analyzers