Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 3000A, HDPQ Xplorer
Mfr # HDPQ-P-XAFLEX3KPKG
Zoro # G8579496
Free Shipping & Returns
$14,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (1) DRANFLEX3000XLB24 FLEX CT, (1) DRANFLEX3003XLB24 3 Phase FLEX CT, AC Power Supply, Dran-View Ent, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 3 to 3,000 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dranetz
- MFR # HDPQ-P-XAFLEX3KPKG
- Zoro # G8579496
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (1) DRANFLEX3000XLB24 FLEX CT, (1) DRANFLEX3003XLB24 3 Phase FLEX CT, AC Power Supply, Dran-View Ent, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 3000 PSI)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, LF (S202L-254E)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2467)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8387)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- BATTERY DOCTOR Voltage Meter - 6V-30V w/ Face Plate inc (20600)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- AEMC INSTRUMENTS Power Quality Analyzer, Max Watts 9999kW (8336 W/4 193-24-BK)
- Dranetz Power Meters and Analyzers