Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 3000A, HDPQ Guide
Mfr # HDPQ-P-GAFLEX3KPKG
Zoro # G8579417
product price: $8,704.99
/ea
Free Shipping & Returns
$8,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (1) DRANFLEX3000XLB24 FLEX CT, (1) DRANFLEX3003XLB24 3 Phase FLEX CT, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 3 to 3,000 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-GAFLEX3KPKG
- Zoro # G8579417
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (1) DRANFLEX3000XLB24 FLEX CT, (1) DRANFLEX3003XLB24 3 Phase FLEX CT, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth via USB Adapter, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-5000psi (GLSS5000)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 30 psi (555A-30.0)
- REED INSTRUMENTS Cone Adapter for K4010 and R7150 Tachometers (CONE)
- ILB GOLD Replacement For Philips, M2481A Ecg/Ekg Chart Paper (M2481A ECG/EKG CHART PAPER)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- BATTERY DOCTOR Voltage Meter - 6V-30V w/ Face Plate inc (20600)
- REED INSTRUMENTS Digital Power Meter 100 to 150VAC (R5090)
- SCHNEIDER ELECTRIC Power Logic PM5000 - 5RD Remote display 96 x 96 mm monochrome (METSEPM5RD)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1736/EUS/WWG)
- REED INSTRUMENTS Autoranging Digital Watt Meter, True RMS (R5000)
- Dranetz Power Meters and Analyzers