Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 10A, HDPQ Xplorer
Mfr # HDPQ-P-XA10PKG
Zoro # G8579462
product price: $13,161.99
/ea
Free Shipping & Returns
$13,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (4) TR2510B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 1 to 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-XA10PKG
- Zoro # G8579462
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (4) TR2510B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Xplorer, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Transmitter, For Wireless Auto Operator (CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L60#)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-100)
- FLUKE Pressure Calibrator Trap (FLUKE-71X-TRAP)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-2)
- LEVITON VOLTAGE OR CURRENT METERS MM SN ELMNT 120V 2PH 3W 200:0.1 (7B201-T01)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- SCHNEIDER ELECTRIC Power Meter, LCD, 90/600VAC/DC (METSEEM3502)
- SANWA Laser Power Meter (LP10)
- Dranetz Power Meters and Analyzers