Shop All Power Meters and Analyzers
Dranetz
Power Qlty Anlz Kit, 10A, HDPQ Guide
Mfr # HDPQ-P-GA10PKG
Zoro # G8579383
product price: $8,066.99
/ea
Free Shipping & Returns
$8,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 512 sec/cycle
- Phase 4
- Includes (4) TR2510B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set
- Max. Watts 100 TW
- Kit Current Capability 1 to 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dranetz
- MFR # HDPQ-P-GA10PKG
- Zoro # G8579383
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, Includes (4) TR2510B CT's, AC Power Supply, Dran-View Ent, Dranetz HDPQ Guide, Soft Carry Case, Voltage Cable Set, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol Ethernet, Optional Bluetooth via USB Adapter, USB, VNC Remote Control, Wi-Fi, Crest Factor I=3, V=2, Current Accuracy +/-0.1 Percent, Display Resolution 800 x 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Hand Cranked Megohmmeter, 1000VDC (MJ159)
- WINTERS Brass Thermowell 3.5", 3/4" Npt For Tim (TIW01)
- ZORO SELECT Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (23V727)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254P)
- DRANETZ Power Qlty Anlz Kit, 6000A, HDPQ Guide (HDPQ-P-GAFLEX6KPKG)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- REED INSTRUMENTS Digital Power Meter 100 to 150VAC (R5090)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- EKM EKM Watertight Enclosure with Hinged and Latching Lid - 6.7 x 10.63 x 4.33 in. (EKM-172711)
- WINLAND ELECTRONICS Power OutAlert, 120VAC, 0.5A, 50/60 Hz (PS-110)
- Dranetz Power Meters and Analyzers